!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 5½ IN DIA, 18, 10 MM, ATB, 25 ° , 0.063 IN, FOR WOOD

CIRCULAR SAW BLADE, CARBIDE, 5½ IN DIA, 18, 10 MM, ATB, 25 ° , 0.063 IN, FOR WOOD

MARATHON

CIRCULAR SAW BLADE, CARBIDE, 5½ IN DIA, 18, 10 MM, ATB, 25 ° , 0.063 IN, FOR WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 5½ IN DIA, 18, 10 MM, ATB, 25 ° , 0.063 IN, FOR WOOD

CIRCULAR SAW BLADE, CARBIDE, 5½ IN DIA, 18, 10 MM, ATB, 25 ° , 0.063 IN, FOR WOOD

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.80 / EACH

EHC: EHC :
Min Qty 5 = $124.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW14027
  • Mfr. Model # 14027
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This circular saw blade has a 5½ inches diameter with a 0.039 inch plate thickness. It has 0.063 inch ultra thin kerf thickness, a carbide tip, a 25 Degrees hook angle, and a 10 millimetre arbour. The blade has 18 teeth and an alternate top bevel tooth grind. It is suitable for cutting wood of 0.063 inch width.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed8,500 RPM
  • Diamond KnockoutDiamond Knockout Not Included
  • Primary Material ApplicationWood
  • Cut Width0.06 in
  • Hook Angle25 Degrees
  • ApplicationCutting Hard Woods, Particle Board, Plywood, Soft Woods
  • Blade Dia. 5 1/2 in
  • Arbor Size 10 mm
  • Number of Teeth 18
  • Materials Cut Hard Woods, Particle Board, Plywood, Soft Woods
  • Tip Material Carbide
  • Tooth Grind ATB
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list