!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, STEEL, 12 IN DIA, 80, 1 IN ARBOUR, ATB, 5 ° , 0.095 IN, FOR TRIM/FINISH

CIRCULAR SAW BLADE, STEEL, 12 IN DIA, 80, 1 IN ARBOUR, ATB, 5 ° , 0.095 IN, FOR TRIM/FINISH

MARATHON

CIRCULAR SAW BLADE, STEEL, 12 IN DIA, 80, 1 IN ARBOUR, ATB, 5 ° , 0.095 IN, FOR TRIM/FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, STEEL, 12 IN DIA, 80, 1 IN ARBOUR, ATB, 5 ° , 0.095 IN, FOR TRIM/FINISH

CIRCULAR SAW BLADE, STEEL, 12 IN DIA, 80, 1 IN ARBOUR, ATB, 5 ° , 0.095 IN, FOR TRIM/FINISH

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW14083
  • Mfr. Model # 14083
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Product Details

This finishing circular saw blade has a 12-inch diameter with a 0.071 inch plate thickness. It has a steel tip, five Degrees hook angle, and a one inch arbour. The blade with 80 teeth has an alternate top bevel tooth grind and 0.095 inch kerf thickness. It is suitable for trim and finish.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed5,000 RPM
  • Diamond KnockoutDiamond Knockout Not Included
  • Max. Cutting Depth4 1/2 in
  • Cut Width0.10 in
  • Hook Angle5 Degrees
  • ApplicationFinish, Trim
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Number of Teeth 80
  • Primary Material Application Wood
  • Tip Material Steel
  • Tooth Grind ATB
  • Accessory Type Circular Saw Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list