CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 6000 RPM, 20 ° , ATB, FOR WOOD
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60, 1 IN ROUND ARBOUR, 6000 RPM, 20 ° , ATB, FOR WOOD
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade has a 12-inch diameter and 1.05 inches plate thickness. It has 6000 RPM, a carbide tip, a 20 Degrees hook angle, and a one inch round arbour. The combination blade has 60 teeth and an alternate top bevel tooth grind. It is suitable for use in cutting hard/softwoods with 0.118 inch width and four inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 6,000 RPM
Arbor Shape Round
Number of Teeth 60
Primary Material Application Wood
Metal Cutting Type Thin Metal
Cut Width 0.12 in
Hook Angle 20 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Blade Dia. 12 in
Arbor Size 1 in
Diamond Knockout Diamond Knockout Not Included
Max. Cutting Depth 4 in
Materials Cut Wood
Wood Cutting Type Combination Cutting
Tip Material Carbide
Tooth Grind ATB
Application Hardwood, Laminated Wood, Softwood, Treated Lumber, Wet Lumber
Country of Origin Thailand
(subject to change)