!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, 10 IN DIA, 80, ⅝ IN ROUND ARBOUR, 7000 RPM, 12 ° , ATB, FOR CIRCULAR SAW

CIRCULAR SAW BLADE, 10 IN DIA, 80, ⅝ IN ROUND ARBOUR, 7000 RPM, 12 ° , ATB, FOR CIRCULAR SAW

MILWAUKEE

CIRCULAR SAW BLADE, 10 IN DIA, 80, ⅝ IN ROUND ARBOUR, 7000 RPM, 12 ° , ATB, FOR CIRCULAR SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 10 IN DIA, 80, ⅝ IN ROUND ARBOUR, 7000 RPM, 12 ° , ATB, FOR CIRCULAR SAW

CIRCULAR SAW BLADE, 10 IN DIA, 80, ⅝ IN ROUND ARBOUR, 7000 RPM, 12 ° , ATB, FOR CIRCULAR SAW

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-40-1032
  • Mfr. Model # 48-40-1032
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.742 lbs

Product Details

This finishing circular saw blade is 10 inches in diameter and 1.05 inches plate thickness. It has 7000 maximum revolutions per minute, a carbide tip, 12 Degrees hook angle, and a ⅝ inch round arbour. The blade has 80 teeth and an alternate top bevel tooth grind. It is suitable for use in cutting wood of 0.095 inch width and four inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 7,000 RPM
  • Arbor Shape Round
  • Number of Teeth 80
  • Primary Material Application Wood
  • Wood Cutting Type Finishing
  • Tip Material Carbide
  • Tooth Grind ATB
  • Application Hardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
  • Blade Dia. 10 in
  • Arbor Size 5/8 in
  • Diamond Knockout No
  • Max. Cutting Depth 4 in
  • Materials Cut Wood
  • Cut Width 0.095 in
  • Hook Angle 12 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list