!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, POLYCRYSTALLINE DIAMOND, 10 IN DIA, 6, ⅝ IN, 10 ° , 7000 RPM, FTG

CIRCULAR SAW BLADE, POLYCRYSTALLINE DIAMOND, 10 IN DIA, 6, ⅝ IN, 10 ° , 7000 RPM, FTG

MILWAUKEE

CIRCULAR SAW BLADE, POLYCRYSTALLINE DIAMOND, 10 IN DIA, 6, ⅝ IN, 10 ° , 7000 RPM, FTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, POLYCRYSTALLINE DIAMOND, 10 IN DIA, 6, ⅝ IN, 10 ° , 7000 RPM, FTG

CIRCULAR SAW BLADE, POLYCRYSTALLINE DIAMOND, 10 IN DIA, 6, ⅝ IN, 10 ° , 7000 RPM, FTG

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-40-7010
  • Mfr. Model # 48-40-7010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Product Details

This thin kerf circular saw blade is 10 inches in diameter with 1.05 inch plate thickness and a speed of 7000 RPM. It has a polycrystalline diamond tip and a ⅝ inch round arbour with a diamond knockout. The blade with six teeth has 10 Degrees hook angle and flat top grind teeth. It cuts fibre cement products up to 0.079 inch width and four inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 7,000 RPM
  • Arbor Shape Round
  • Number of Teeth 6
  • Primary Material Application Fiber Cement
  • Cut Width 0.079 in
  • Hook Angle 10 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade
  • Blade Dia. 10 in
  • Arbor Size 5/8 in
  • Diamond Knockout No
  • Max. Cutting Depth 4 in
  • Materials Cut Fiber Cement
  • Tip Material Carbide
  • Tooth Grind FTG
  • Application Backing, Moldings, Siding, Trim Boards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list