!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANITARY TRANSDUCER,RANGE 0 TO 100PSI

SANITARY TRANSDUCER,RANGE 0 TO 100PSI

ASHCROFT

SANITARY TRANSDUCER,RANGE 0 TO 100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITARY TRANSDUCER,RANGE 0 TO 100PSI

SANITARY TRANSDUCER,RANGE 0 TO 100PSI

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $961.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DLW7
  • Mfr. Model # KS7S2042F2100#
  • UNSPSC # 41112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Pressure Transmitter
  • Maximum Pressure 100 psi
  • Accuracy +/-1% of Full Scale
  • Process Connection Size 2 in
  • Power Required 10 to 36V DC
  • Series KS
  • Housing Material Stainless Steel
  • Burst Pressure 8x Range
  • Cable Length 3 ft
  • Features Combines Proven Thin Film Technology With Diaphragm Seal Expertise, Superior Long-Term Stability and Repeatability
  • Housing Length 2 1/2 in
  • Manufacturers Warranty Length 1 yr.
  • Minimum Operating Temperature -20 Degrees F
  • Overall Length 2.5 in
  • Overpressure 2,000 psi
  • Response Time 5 msec
  • Storage Temperature Range -65 Degrees F to 250 Degrees F (-54 Degrees C to 121 Degrees C)
  • Weight 13.5 oz
  • Output 4 to 20mA DC
  • Minimum Pressure 0 psi
  • Number of Wires 2
  • Process Connection Type Triclamp
  • NEMA Rating 4X
  • Electrical Connections Cable & Wire Leads
  • Fitting Material Stainless Steel
  • Cable Coating PVC
  • Cable Material PVC
  • Housing Height 7/8 in
  • Includes Instructions
  • Maximum Operating Temperature 180 Degrees F
  • Overall Height 4.7 in
  • Overall Width 2.5 in
  • Pressure Units psi
  • Standards 3A, NEMA 4X
  • Thermal Error +/-.04% per /deg. F from -20 Degrees to 168 Degrees F
  • Wetted Materials 316L Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list