!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANISPRAY HP 20 AIRLESS DISINFECT SPRAYR

SANISPRAY HP 20 AIRLESS DISINFECT SPRAYR

GRACO

SANISPRAY HP 20 AIRLESS DISINFECT SPRAYR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANISPRAY HP 20 AIRLESS DISINFECT SPRAYR

SANISPRAY HP 20 AIRLESS DISINFECT SPRAYR

GRACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,431.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRA25R790
  • Mfr. Model # 25R790
  • UNSPSC # 31211908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Technical Specs

  • Item Corded Handheld Disinfectant Sprayer
  • Sprayer Application Janitorial and Sanitation
  • Sprayer Pressure Release Yes
  • In Tank Filter No
  • Fill Opening Size 4-1/2"
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 1000 psi
  • Features Spray in any direction-even upside down with 42-oz Flexliner Bag System, adjustable Flow Control - full range control delivers either complete coverage on specific objects or fine spray within an area, Triax Triple Piston Pump - durable carbide piston built to deliver extended reliability and full tip support, Reverse-A-Clean (RAC) Spray Tips - choose from 9 RAC X LP tips to meet your disinfectant's dwell time and requirements, Ready to Spray - comes with everything you need - just add non-alcohol disinfectant and get to work
  • Pump Length 5
  • Basic Power Source Electric
  • Requires Batteries No
  • Sprayer Type Handheld
  • Sprayer Tank Capacity 21/64 gal
  • Tank Material Plastic
  • Hose Length Hose Not Included
  • Nozzle Spray Pattern Mist
  • Sprayer Nozzle Material Stainless Steel
  • Wand Length Wand Not"cluded
  • Includes RAC X LP 313 Spray Tip, RAC X LP 515 Spray Tip, RAC X LP 619 Spray Tip, 5 - 42 oz FlexLiner Bags, 15 in Spray Extension, FlexLiner Storage Plug, Storage Bag
  • Seal/Gasket Material Polymer
  • Power Cord Length 18
  • Voltage 120

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list