!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDWICH SINGLE AIR REGULATOR,230 CFM

SANDWICH SINGLE AIR REGULATOR,230 CFM

NUMATICS

SANDWICH SINGLE AIR REGULATOR,230 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDWICH SINGLE AIR REGULATOR,230 CFM

SANDWICH SINGLE AIR REGULATOR,230 CFM

NUMATICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $499.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JCC9
  • Mfr. Model # 554RS300JP00000
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • Item Sandwich Single Air Regulator
  • Pressure Control Range 3 to 30 psi
  • Maximum Operating Pressure 150 psi
  • Overall Depth 1 1/4 in
  • Overall Width 1/8 in
  • For Fluid Type Air
  • Includes Gauge
  • Minimum Operating Temperature -10 Degrees F
  • Number of Air Inlets 1
  • Pressure Gauge Included Yes
  • Pressure Gauge Port Size 1/8 in
  • Regulator Type Relieving
  • Series Mark 55
  • Maximum Flow Rate 230 cfm
  • Maximum Operating Temperature 115 Degrees F
  • Overall Height 1/8 in
  • Adjustment Mechanism Knob
  • For Substance Type Air
  • Maximum Regulated Pressure 30 psi
  • Minimum Regulated Pressure 3 psi
  • Number of Air Outlets 1
  • Pressure Gauge Port Gender Female
  • Pressure Gauge Port Type NPT
  • Standards Class I Div 2, Class II Div 2, CSA, IP65

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list