!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SANDING SHEET,180 GRIT,11 IN L,PK25

SANDING SHEET,180 GRIT,11 IN L,PK25

NORTON

SANDING SHEET,180 GRIT,11 IN L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING SHEET,180 GRIT,11 IN L,PK25

SANDING SHEET,180 GRIT,11 IN L,PK25

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.78 / PACKAGE of 25

EHC: EHC :
Min Qty 10 = $227.80

Compliance and Restrictions

  • None

The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Product currently unavailable. Have a user ID?
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN07660700355
  • Mfr. Model # 07660700355
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.877 lbs

Technical Specs

  • Item Sanding Sheet
  • Abrasive Material Aluminum Oxide
  • Backing Weight A
  • Grit 180
  • Overall Length 11 in
  • Resistance Properties Load
  • Grade Fine
  • Abrasive Type Coated
  • Backing Material Paper
  • Coating Coverage Open
  • Series A212
  • Overall Width 9 in
  • Attachment Type Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list