!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE

BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE

MAKITA

BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE

BELT SANDER, CORDED, 10⅜ IN, 3X18 IN, 5.6A, UL/CSA, 250 TO 900 SFPM, 8.2 FT, BALL/NEEDLE

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.32 / EACH

EHC: EHC :
Min Qty 20 = $6,666.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKT9911KX1
  • Mfr. Model # 9911KX1
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Product Details

This corded belt sander has a tool length of 10⅜-inch and a belt size of 3 x 18 inches. It operates at 5.6A and meets the UL/CSA standards. The belt sander has lever release, 250 to 900 surface feet per minute, ball and needle bearings, and 8.2-foot cord. It features variable-speed, an auto-tracking belt, low noise, and an ergonomic design.

Technical Specs

  • Item Belt Sander
  • Belt Width 3 in
  • Includes Case
  • Tool Weight 6 lb
  • Product Type Belt Sander
  • Belt Length 18 in
  • Tool Length 10 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list