!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SALTBOX 18.0CU.FT.CAPACITY

SALTBOX 18.0CU.FT.CAPACITY

SNOWEX

SALTBOX 18.0CU.FT.CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALTBOX 18.0CU.FT.CAPACITY

SALTBOX 18.0CU.FT.CAPACITY

SNOWEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $931.19 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNXSB1800
  • Mfr. Model # SB1800
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 680
  • Shipping Weight 70.0 lbs

Product Details

This weather-resistant bin safely stores salt, sand, fertilizer, sports gear, and tools outdoors. It is constructed with heavy-duty, UV-protected polyethylene.

Technical Specs

  • Item Salt Box
  • Container Wall Type Solid
  • Maximum Operating Temperature 120 Degrees F
  • Overall Height 35 3/4 in
  • Overall Width 33 1/4 in
  • Stacking Capacity 250 lb
  • Weight Capacity 1,750 lb
  • Bottom Inside Length 32 in
  • Inside Height 30 in
  • Nestable No
  • Series 74051
  • Colour Yellow
  • Fork Pockets Yes
  • Minimum Operating Temperature -30 Degrees F
  • Overall Length 48 in
  • Stackable Yes
  • Volume Capacity 18.0 cu ft
  • Includes Lid Yes
  • Bottom Inside Width 32 in
  • Material Plastic
  • Resistant To Weather
  • Shape Rectangular

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list