!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SALINITY METER

SALINITY METER

EXTECH

SALINITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALINITY METER

SALINITY METER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEC170
  • Mfr. Model # EC170
  • UNSPSC # 41115613
  • CATALOGUE PAGE # 205
  • Shipping Weight 0.27 lbs

Product Details

Water quality tester - salinity meter. Measure salinity in aquaculture, environmental studies, ground water, Koi ponds, irrigation, drinking water and other applications. Automatic temperature compensation. Built-in NaCl Conductivity to TDS conversion fac

Technical Specs

  • Item Salinity / Temperature Meter
  • Automatic Temperature Compensation Yes
  • Salinity Range 0 - 10 ppt, 10.1 - 70 ppt
  • Operating Temp. Range (C) 0 Degrees C - 50 Degrees C
  • Auto Power Off Yes
  • Temperature Compensation Range 32 Degrees F to 122 Degrees F (0 Degrees C to 50 Degrees C)
  • Salinity Accuracy +/-2% F.S.
  • Salinity Resolution 0.01 ppt, 0.1 ppt
  • Power Source Four LR44 Button Batteries
  • Manufacturers Warranty Length 1 yr.
  • Testing Parameter Salinity
  • Waterproof Yes
  • Displayed Temperature Range 32 Degrees F - 122 Degrees F (0 Degrees C - 50 Degrees C)
  • Operating Temp. Range (F) 32 Degrees C - 122 Degrees C
  • Display Large 3-1/2 Digit (2000 count) dual LCD
  • Memory Data Hold
  • Calibration 1 Point
  • Temp. Accuracy +/-0.9 Degrees F/1 Degrees C
  • Temp. Resolution 0.1 Degrees F/C
  • Includes Salinity Sensor, Protective Sensor Cap, and 4 LR44 Button Batteries
  • Range 0 to 70.00 ppt in 2 ranges

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list