!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, TRADITIONAL, PP/PC, ANTI-FOG, TEAL/CLEAR, CSA Z94.3, U6, UNIVERSAL, UNISEX

SAFETY GOGGLES, TRADITIONAL, PP/PC, ANTI-FOG, TEAL/CLEAR, CSA Z94.3, U6, UNIVERSAL, UNISEX

HONEYWELL UVEX

SAFETY GOGGLES, TRADITIONAL, PP/PC, ANTI-FOG, TEAL/CLEAR, CSA Z94.3, U6, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, TRADITIONAL, PP/PC, ANTI-FOG, TEAL/CLEAR, CSA Z94.3, U6, UNIVERSAL, UNISEX

SAFETY GOGGLES, TRADITIONAL, PP/PC, ANTI-FOG, TEAL/CLEAR, CSA Z94.3, U6, UNIVERSAL, UNISEX

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS39610HS
  • Mfr. Model # S39610HS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 864
  • Shipping Weight 0.24 lbs

Product Details

These Uvex Stealth universal traditional safety goggles with U6 protection have a polypropylene frame that comes in teal. They have a polycarbonate anti-fog anti-scratch anti-static clear lens that meets the CSA Z94.3 standards. These general purpose unisex goggles with indirect ventilation have an Elastomer brow and eye socket lining with a quick adjustment neoprene headband and a polypropylene nose bridge.

Technical Specs

  • Item Safety Goggles
  • Band Material Neoprene
  • Eye Socket Lining Material Elastomer
  • Frame Colour Blue
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining Yes
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards EN166, EN168
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating D3
  • Dielectric Protection No
  • Eyewear Size Standard
  • Frame Style Traditional
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series Stealth(R)
  • Venting Type Indirect

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list