!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/GREY, CSA, UV, INDIRECT, UNIVERSAL

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/GREY, CSA, UV, INDIRECT, UNIVERSAL

PYRAMEX

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/GREY, CSA, UV, INDIRECT, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/GREY, CSA, UV, INDIRECT, UNIVERSAL

SAFETY GOGGLES, WRAPAROUND, NYLON/PC, ANTI-FOG, BLACK/GREY, CSA, UV, INDIRECT, UNIVERSAL

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPGB1820ST
  • Mfr. Model # GB1820ST
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These V2G universal safety goggles with 99% UVA/B/C protection have a nylon wraparound frame that comes in black. They have anti-fog anti-scratch anti-static H2X polycarbonate grey lenses that meets the CSA Z94.3 standard. The general purpose indirect venting unisex goggles have flame-resistant foam padding, interchangeable ratchet temples, and includes a strap.

Technical Specs

  • Item Safety Goggles
  • Band Material Elastic
  • Eye Socket Lining Material Polycarbonate
  • Frame Colour Black
  • Gender Unisex
  • Includes Anti-Static Lens Coating Yes
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Visible Light Scale Protection L2.5
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection No
  • Eyewear Size Standard
  • Frame Style Wraparound
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Grey
  • Metal Detectable No
  • Series V2G(R)
  • Venting Type Indirect
  • Welding Shade Designation Not Rated for Welding Use

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list