!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GOGGLES, WRAPAROUND, TPU/PC, DUAL PANE H2X, BLK/CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, TPU/PC, DUAL PANE H2X, BLK/CLEAR, CSA, UV, UNIVERSAL, UNISEX

PYRAMEX

SAFETY GOGGLES, WRAPAROUND, TPU/PC, DUAL PANE H2X, BLK/CLEAR, CSA, UV, UNIVERSAL, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GOGGLES, WRAPAROUND, TPU/PC, DUAL PANE H2X, BLK/CLEAR, CSA, UV, UNIVERSAL, UNISEX

SAFETY GOGGLES, WRAPAROUND, TPU/PC, DUAL PANE H2X, BLK/CLEAR, CSA, UV, UNIVERSAL, UNISEX

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPGB6410SDT
  • Mfr. Model # GB6410SDT
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These V2G Plus universal safety goggles with 99% UV protection have a wraparound thermoplastic polyurethane frame that comes in black. They have dual pane H2X anti-fog polycarbonate clear lenses that meet the CSA Z94.3 standard. These general purpose unisex goggles have a wide adjustable elastic strap and thermoplastic polyurethane nose bridge.

Technical Specs

  • Item Safety Goggles
  • Band Material Elastic
  • Eye Socket Lining Material Polycarbonate
  • Frame Colour Black
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Lens Coating Uncoated
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Welding Shade Designation Not Rated for Welding Use
  • ANSI Dust/Splash Rating D3
  • Dielectric Protection No
  • Eyewear Size Standard
  • Frame Style Wraparound
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings Yes
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series V2G(R) Plus
  • Venting Type Indirect
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list