!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY TAG EYEWASH SHOWER 10/PK

SAFETY TAG EYEWASH SHOWER 10/PK

ZING

SAFETY TAG EYEWASH SHOWER 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY TAG EYEWASH SHOWER 10/PK

SAFETY TAG EYEWASH SHOWER 10/PK

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.38 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG7017
  • Mfr. Model # 7017
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.312 lbs

Technical Specs

  • Item Eye Wash and Shower Inspection Tag
  • Legend Eye Wash and Shower Inspection
  • Width 3"
  • Header Emergency Shower & Eye Wash Test Record
  • Background Colour White
  • Language English
  • Write on Surface Yes
  • Withstand Pull Force 50 lbs.
  • Header Background Colour Green
  • Material Rigid .055 Gauge High Quality 70% Post-Consumer Recycled Plastic
  • Height 5-3/4"
  • Hole Size 1/2"
  • Legend Colour Green
  • Legend Style Text
  • Shape Rectangle
  • Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
  • Header Legend Colour White
  • No. of Ties Included 0

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains 100% Total Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list