!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY SWITCH, FUSIBLE, 30 A, THREE PHASE, 240V AC, GALVANIZED STEEL, INDOOR

SAFETY SWITCH, FUSIBLE, 30 A, THREE PHASE, 240V AC, GALVANIZED STEEL, INDOOR

SQUARE D

SAFETY SWITCH, FUSIBLE, 30 A, THREE PHASE, 240V AC, GALVANIZED STEEL, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY SWITCH, FUSIBLE, 30 A, THREE PHASE, 240V AC, GALVANIZED STEEL, INDOOR

SAFETY SWITCH, FUSIBLE, 30 A, THREE PHASE, 240V AC, GALVANIZED STEEL, INDOOR

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDD221N
  • Mfr. Model # D221N
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

This safety switch has two poles and three phases. It measures 7¼ inch W x 3 3/4 inch depth x 9¼ inch H. This safety switch meets the standards for UL 98, UL File E2875.

Technical Specs

  • Item Safety Switch
  • Contact Form DPST
  • Depth 3 3/4 in
  • Environment Indoor
  • Fuse Kit (Class R) Mfr. No. DRK30
  • Horsepower @ 240V AC 3 hp
  • IP Rating IP20
  • NEMA Enclosure Rating 1
  • Number of Poles 2
  • Phase Three
  • Standards UL 98, UL Listed File E2875
  • Width 7 1/4 in
  • Compatible with Manufacturer Model Number DRK30
  • Current Rating 30 A
  • Enclosure Type Enclosed
  • For Fuse Class Class H, Class K, Class R
  • Height 9 1/4 in
  • Housing Material Steel
  • Mounting Style Surface Mount
  • Neutral Assembly Included Yes
  • Number of Wires 3
  • Protection Method Fusible
  • Voltage 240V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list