!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY RATED HEADLAMP,100 LM,IP67,LED

SAFETY RATED HEADLAMP,100 LM,IP67,LED

NIGHTSTICK

SAFETY RATED HEADLAMP,100 LM,IP67,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAFETY RATED HEADLAMP,100 LM,IP67,LED

SAFETY RATED HEADLAMP,100 LM,IP67,LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.32 / EACH

EHC: EHC :
Min Qty 2 = $204.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5456G
  • Mfr. Model # XPP-5456G
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Safety-Rated Headlamp
  • Includes Batteries Yes
  • Number of Batteries 3
  • Beam Pattern Flood, Spot
  • Body Material Polymer
  • Maximum Beam Distance 140 m
  • Run Time at Maximum Brightness 13 hr
  • Battery Location Back
  • Beam Focus Fixed
  • Head Adjustability Multi-angle
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D
  • IP Rating IP67
  • Mount Type Head Strap
  • Switch Location Head
  • Beam Colour Red, White
  • Beam Intensity Levels 4,820 cd
  • Brightness Levels 18 lm, 20 lm, 100 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Head
  • Overall Width 3 1/4 in
  • Run Time Levels 13 hr, 37 hr
  • Strap Material Elastic, Rubber
  • Battery Chemistry Alkaline
  • Battery Size AA
  • Includes Charger No
  • Body Colour Green
  • Number of Light Output Modes 5
  • Maximum Brightness 100 lm
  • Weight with Batteries 9.5 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Head Strap Style Over the Head
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 140 m
  • Body Diameter 3 1/2 in
  • Features Adjustable Ratchet Tilt Head, Dual Switches Located On Top Of Light
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Maximum Run Time 37 hr
  • Overall Length 3 1/4 in
  • Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
  • Standards CE, CETL, EX, IECEX

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list