SAFETY PIN, 1 9/16 IN L, 0.047 IN DIA, COILED TENSION, INCH, 3/64 IN DIA, STEEL, 25 PK
SAFETY PIN, 1 9/16 IN L, 0.047 IN DIA, COILED TENSION, INCH, 3/64 IN DIA, STEEL, 25 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This safety pin is made of Grade 1065 steel and has a zinc-plated finish. It has an inch system of measurement. In addition, it has a usable length of 15/16 inch and a coiled tension pin type.
Technical Specs
Item Safety Pin
Wire Diameter 0.047 in
Pin Diameter 3/64 in
Material Steel
Finish Zinc Plated
Usable Length 15/16 in
Wire Shape Square
System of Measurement Inch
Shank Length 1 9/16 in
Pin Type Coiled Tension
Material Grade/Class Grade 1065
Outside Diameter Tolerance +0.049/-0.045 in
Product Type Safety Pin
Height 5/8 in
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.50
/ PACKAGE