!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE GUARD, 11 13/16 IN W, 9 29/64 IN H, ALUMINUM/POLYCARBONATE SHIELD

MACHINE GUARD, 11 13/16 IN W, 9 29/64 IN H, ALUMINUM/POLYCARBONATE SHIELD

REPAR

MACHINE GUARD, 11 13/16 IN W, 9 29/64 IN H, ALUMINUM/POLYCARBONATE SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE GUARD, 11 13/16 IN W, 9 29/64 IN H, ALUMINUM/POLYCARBONATE SHIELD

MACHINE GUARD, 11 13/16 IN W, 9 29/64 IN H, ALUMINUM/POLYCARBONATE SHIELD

REPAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $929.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45HE71
  • Mfr. Model # TR-3B-300H240
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Product Details

This machine guard features a motor starter station may be required in order for the interlock feature to work, interlock, round screen 300mm x 240mm,This guard is specially designed for large radial drills. This machine guard includes arm assembly with interlock switch, round screen.

Technical Specs

  • Item Machine Guard
  • Overall Height 9 29/64 in
  • Guard Type Machine Guard
  • Includes Arm Assembly with Interlock Switch, Round Screen
  • Overall Width 11 13/16 in
  • Shield Material Aluminum, Polycarbonate
  • Features A Motor Starter Station May Be Required In Order for the Interlock Feature to Work, Interlock, Round Screen 300mm x 240mm, This Guard is Specially Designed for Large Radial Drills

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list