SAFETY GLOVES, 2XL (11), WORK GLOVE, BUFFALOSKIN PREMIUM, ANSI CUT LEVEL A7, FULL
SAFETY GLOVES, 2XL (11), WORK GLOVE, BUFFALOSKIN PREMIUM, ANSI CUT LEVEL A7, FULL
HEXARMOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These orange/white safety gloves are size XX-large and are made with HPPE and steel. In addition, they have nylon stitching, are abrasion-, cut-, heat-, and puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A7 /ANSI/ISEA Puncture Level 3. They are full-finger and have a slip-on cuff for easy on/off, an EN 388 Rating of 3X32F, and a max temp of 212 Degrees F. They are latex-free, silicone-free, and have a high-visibility logo.
Technical Specs
Item Safety Gloves
ANSI/ISEA Heat Level 2
ANSI/ISEA Cut Level A7
Stitching Material Nylon
Insulated No
Sold As Pair
Glove Length 10 13/16 in
Thumb Style Keystone
Glove Liner Material HPPE, Steel
Oil-Resistant Yes
Glove Back Colour OrangeWhite
Glove Back Material Buffaloskin
Arc Flash PPE Category Not Applicable
Size- Alpha 2XL
High-Visibility Features Logo
Includes Double Palm No
Cuff Material Leather
EN 388 Rating 3X32F
Glove Cut Gunn
Internal Reinforcement Material HPPE Blend
Reflective Backing No
Cuff Length 2 in
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Impact Force Not Tested
ANSI/ISEA Puncture Force 89 N
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Maximum Temperature 212 Degrees F
EN 407 Contact Heat Level 35 sec
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Slip-On
Leather Grade Premium
Minimum Temperature 0 Degrees F
Glove Features Latex-Free, Silicone-Free
Palm Material Buffaloskin
Series Chrome SLT(R)
Size- Numeric 11
Knuckle Protection Material Not Applicable
Palm Colour Grey
Cuff Colour Grey
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Pairs per Package 1
ANSI/ISEA Abrasion Cycles 4277
ANSI/ISEA Puncture Level 3
ANSI/ISEA Cut Load 4,386 g
Colour Orange, White
Country of Origin Pakistan
(subject to change)