!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL DETECTABLE SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, BLACK/SMOKE, PC

METAL DETECTABLE SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, BLACK/SMOKE, PC

CREWS

METAL DETECTABLE SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, BLACK/SMOKE, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
METAL DETECTABLE SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, BLACK/SMOKE, PC

METAL DETECTABLE SAFETY GLASSES, ANSI/CSA, SCRATCH-RESISTANT/UV PROTECTION, BLACK/SMOKE, PC

CREWS

Clearance Price :
$4.74 / EACH

Your Price : $6.32 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFHK112
  • Mfr. Model # HK112
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These black and smoke-grey polycarbonate safety glasses are ANSI and CSA rated and protect from 99.99% of UV rays. They are metal detectable, and the lenses are grey, with a scratch-resistant coating. They have a frameless, unisex look.

Technical Specs

  • ItemSafety Glasses
  • Arm MaterialPolycarbonate
  • Frame ColourGrey, Red
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourGrey
  • Metal DetectableYes
  • StandardsANSI, CSA
  • Arm Colour Grey, Red
  • Arm Tip Type Hybrid
  • Frame Material Polycarbonate
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Series Hulk(R) HK1
  • Foam Lined No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list