!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, INDOOR/OUTDOOR, UNI-LENS, SMOKE/GREY, POLYCARBONATE

SAFETY GLASSES, INDOOR/OUTDOOR, UNI-LENS, SMOKE/GREY, POLYCARBONATE

DYNAMIC

SAFETY GLASSES, INDOOR/OUTDOOR, UNI-LENS, SMOKE/GREY, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, INDOOR/OUTDOOR, UNI-LENS, SMOKE/GREY, POLYCARBONATE

SAFETY GLASSES, INDOOR/OUTDOOR, UNI-LENS, SMOKE/GREY, POLYCARBONATE

DYNAMIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIEP550IO
  • Mfr. Model # EP550-IO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 857
  • Shipping Weight 0.05 lbs

Product Details

Have a safe workday with these polycarbonate safety glasses. These glasses feature an indoor/outdoor lens, a uni-lens frame, and a smoke temple. They meet ANSI and CSA requirements.

Technical Specs

  • ItemSafety Glasses
  • Adjustable Nose PieceNo
  • Arm ColourGrey
  • Arm Tip TypeCurved
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleFrameless
  • GenderUnisex
  • Includes Anti-Static Lens CoatingYes
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourIndoor/Outdoor Mirror
  • Metal DetectableNo
  • SeriesSolus(TM)
  • Foam LinedNo
  • Adjustable Arm Length No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection Yes
  • For Small Heads Designation No
  • Frame Material Polycarbonate
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch, Anti-Static
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list