!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, PINK/CLEAR, UV, M, WOMENS

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, PINK/CLEAR, UV, M, WOMENS

ERB SAFETY

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, PINK/CLEAR, UV, M, WOMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, PINK/CLEAR, UV, M, WOMENS

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, PINK/CLEAR, UV, M, WOMENS

ERB SAFETY

Clearance Price :
$9.23 / EACH

Your Price : $12.47 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22FF64
  • Mfr. Model # 18618
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These Girl Power at Work medium half-frame safety glasses with 99.9% UV protection have a nylon wraparound frame that comes in pink. They have anti-scratch polycarbonate clear lenses. The women's glasses have pink arms with cushioned tips and include padded rubber temples with soft rubber nose pads.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourPink
  • Eyewear SizeStandard
  • Frame MaterialNylon
  • Frame TypeHalf-Frame
  • Includes Polarized Lens CoatingNo
  • Lens ColourClear
  • Metal DetectableNo
  • SeriesGirl Power at Work
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Cushioned
  • Frame Colour Pink
  • Frame Style Wraparound
  • Gender Unisex
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Foam Lined No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list