!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, WRAPAROUND, PC, ULTRA-DURA HC, METALLIC BLACK/SCT BLUE, CSA Z94.3, UNISEX

SAFETY GLASSES, WRAPAROUND, PC, ULTRA-DURA HC, METALLIC BLACK/SCT BLUE, CSA Z94.3, UNISEX

UVEX

SAFETY GLASSES, WRAPAROUND, PC, ULTRA-DURA HC, METALLIC BLACK/SCT BLUE, CSA Z94.3, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY GLASSES, WRAPAROUND, PC, ULTRA-DURA HC, METALLIC BLACK/SCT BLUE, CSA Z94.3, UNISEX

SAFETY GLASSES, WRAPAROUND, PC, ULTRA-DURA HC, METALLIC BLACK/SCT BLUE, CSA Z94.3, UNISEX

UVEX

Clearance Price :
$2.95 / PAIR

Your Price : $13.47 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS4221XC
  • Mfr. Model # S4221XC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These Protege ultra lightweight polycarbonate safety glasses have a wraparound polycarbonate frame that comes in metallic black. They have an Ultra Dura hard coat SCT blue lens that meets the CSA Z94.3 standards. The lightweight dielectric unisex glasses include a padded nose piece.

Technical Specs

  • ItemSafety Glasses
  • Frame ColourBlack
  • Frame StyleWraparound
  • Includes Anti-Fog Lens CoatingNo
  • Includes No Lens CoatingsNo
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourBlue
  • SeriesProtege(R)
  • Dielectric Protection Yes
  • Frame Material Polycarbonate
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Standards ANSI, CSA, MCEPS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list