!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC/TPR, DURAMASS ANTI-FOG, BLACK/CLEAR, CSA, UV, M

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC/TPR, DURAMASS ANTI-FOG, BLACK/CLEAR, CSA, UV, M

MCR SAFETY

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC/TPR, DURAMASS ANTI-FOG, BLACK/CLEAR, CSA, UV, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC/TPR, DURAMASS ANTI-FOG, BLACK/CLEAR, CSA, UV, M

SAFETY GLASSES, FULL-FRAME, WRAPAROUND, PC/TPR, DURAMASS ANTI-FOG, BLACK/CLEAR, CSA, UV, M

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.36 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFRP210AF
  • Mfr. Model # RP210AF
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

These Swagger RP2 medium vented full-frame polycarbonate safety glasses with 99.9% UV protection have a wraparound frame that comes in black. They have Duramass anti-fog anti-scratch clear lenses that meet the CSA Z94.3 standard. The X-ray detector unisex glasses feature black arms with bayonet tips, a thermoplastic rubber nose bridge, and closed cell foam lining.

Technical Specs

  • ItemSafety Glasses
  • Arm ColourBlack
  • Arm Tip TypeBayonet
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningYes
  • Includes Padded ArmsYes
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens ColourClear
  • Metal DetectableYes
  • SeriesRP2
  • Ultra-Violet Scale Protection DesignationU3-7
  • X-Ray DetectableYes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection No
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Polycarbonate
  • Frame Type Full-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Welding Shade Designation Not Rated for Welding Use
  • Foam Lined Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list