!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASSES/GOGGLE, CSA/ANSI, HYDROPHILIC/HYDROPHOBIC, ANTI-SCRATCH/ANTI-FOG/UV-PROTECT, PC

SAFETY GLASSES/GOGGLE, CSA/ANSI, HYDROPHILIC/HYDROPHOBIC, ANTI-SCRATCH/ANTI-FOG/UV-PROTECT, PC

HONEYWELL UVEX

SAFETY GLASSES/GOGGLE, CSA/ANSI, HYDROPHILIC/HYDROPHOBIC, ANTI-SCRATCH/ANTI-FOG/UV-PROTECT, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES/GOGGLE, CSA/ANSI, HYDROPHILIC/HYDROPHOBIC, ANTI-SCRATCH/ANTI-FOG/UV-PROTECT, PC

SAFETY GLASSES/GOGGLE, CSA/ANSI, HYDROPHILIC/HYDROPHOBIC, ANTI-SCRATCH/ANTI-FOG/UV-PROTECT, PC

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS0602HS
  • Mfr. Model # S0602HS
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 863
  • Shipping Weight 0.15 lbs

Product Details

The amber, polycarbonate lenses in these Seismic, goggle-style safety glasses are hydrophilic and hydrophobic to absorb fog and repel water. The lenses also come with a scratch-resistant coating and protect your eyes from 99.9% of harmful UV rays. The unisex design features a black, full-frame with adjustable temples for a universal fit. These glasses meet CSA/ANSI safety standards.

Technical Specs

  • ItemSafety Goggles
  • Band MaterialElastic
  • Eye Socket Lining MaterialPolyurethane
  • Frame ColourBlack
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningYes
  • Includes Polarized Lens CoatingNo
  • Lens CoatingAnti-Fog, Anti-Scratch
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsEN166, EN168
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Dielectric Protection Yes
  • Eyewear Size Standard
  • Frame Style Goggle
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Amber
  • Metal Detectable No
  • Series Uvex Seismic
  • Venting Type Non-Vented
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list