!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC/RUBBER, ANTI-SCRATCH, CLEAR, UV, M

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC/RUBBER, ANTI-SCRATCH, CLEAR, UV, M

CONDOR

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC/RUBBER, ANTI-SCRATCH, CLEAR, UV, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC/RUBBER, ANTI-SCRATCH, CLEAR, UV, M

SAFETY GLASSES, FRAMELESS, WRAPAROUND, PC/RUBBER, ANTI-SCRATCH, CLEAR, UV, M

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP4VCK9
  • Mfr. Model # 4VCK9
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 853
  • Shipping Weight 0.06 lbs

Product Details

These Addison medium frameless safety glasses with 99.99% UVA/B protection have a wraparound polycarbonate/rubber frame that comes in clear. They have a polycarbonate anti-scratch clear lens and a bayonet padded arm with a barrel hinge. These general purpose unisex glasses arm measures 4 5/8 inches length and have an operating temperature from 23 to 131 degrees Celsius.

Technical Specs

  • Item Safety Glasses
  • Adjustable Nose Piece No
  • Arm Colour Clear
  • Arm Tip Type Bayonet
  • Eyewear Size Standard
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI
  • Welding Shade Designation Not Rated for Welding Use
  • Foam Lined No
  • Adjustable Arm Length No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Polycarbonate
  • Dielectric Protection No
  • For Small Heads Designation H
  • Frame Material Polycarbonate, Rubber
  • Frame Type Frameless
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series Addison(TM)
  • Temple-to-Temple Width 3 1/2 in
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list