!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM-LINED SAFETY GLASSES, CSA, ANTI-FOG/SCRATCH-RESISTANT/UV PROTECTION, BLACK, PC

FOAM-LINED SAFETY GLASSES, CSA, ANTI-FOG/SCRATCH-RESISTANT/UV PROTECTION, BLACK, PC

MCR SAFETY

FOAM-LINED SAFETY GLASSES, CSA, ANTI-FOG/SCRATCH-RESISTANT/UV PROTECTION, BLACK, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM-LINED SAFETY GLASSES, CSA, ANTI-FOG/SCRATCH-RESISTANT/UV PROTECTION, BLACK, PC

FOAM-LINED SAFETY GLASSES, CSA, ANTI-FOG/SCRATCH-RESISTANT/UV PROTECTION, BLACK, PC

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFRT110AF
  • Mfr. Model # RT110AF
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These foam-lined, polycarbonate, CSA-rated safety glasses are unisex and come in a universal size. They are black in colour, with clear, anti-fog, scratch-resistant lenses, and provide UV protection. They have frameless, wraparound style and bayonet-style temples.

Technical Specs

  • Item Safety Glasses
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Material Nylon
  • Dielectric Protection Yes
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Nylon
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Scratch
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards ANSI, CSA
  • Welding Shade Designation Not Rated for Welding Use
  • Foam Lined Yes
  • Adjustable Arm Length Yes
  • Arm Colour Black
  • Arm Tip Type Adjustable
  • Eyewear Size Standard
  • Frame Colour Silver
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining Yes
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Colour Clear
  • Metal Detectable No
  • Series RT1
  • Ultra-Violet Scale Protection Designation U3-7
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list