!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLASS,UNCOATED NO FOAM,PK12

SAFETY GLASS,UNCOATED NO FOAM,PK12

BL1

SAFETY GLASS,UNCOATED NO FOAM,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAFETY GLASS,UNCOATED NO FOAM,PK12

SAFETY GLASS,UNCOATED NO FOAM,PK12

BL1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.91 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFBL010
  • Mfr. Model # BL010
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • ItemSafety Glasses
  • Arm MaterialPolycarbonate
  • Dielectric ProtectionYes
  • For Small Heads DesignationNot Rated for Small Heads
  • Frame MaterialPolycarbonate
  • Frame TypeFrameless
  • Includes Anti-Fog Lens CoatingNo
  • Includes Brow LiningNo
  • Includes No Lens CoatingsYes
  • Includes Polarized Lens CoatingNo
  • Lens CoatingUncoated
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI Z87+
  • Ultra-Violet Scale Protection DesignationU3, U4, U5, U6, U7
  • Foam LinedNo
  • Arm Colour Black
  • Arm Tip Type Wraparound
  • Eyewear Size Universal
  • Frame Colour Clear
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining No
  • Includes Padded Arms Yes
  • Includes Scratch-Resistant Lens Coating No
  • Lens Colour Clear
  • Metal Detectable No
  • Series BL1
  • Temple-to-Temple Width 4 1/2 in
  • X-Ray Detectable No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list