!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY CONE,16 IN.H,NYLON

SAFETY CONE,16 IN.H,NYLON

NOVUS PRODUCTS

SAFETY CONE,16 IN.H,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CONE,16 IN.H,NYLON

SAFETY CONE,16 IN.H,NYLON

NOVUS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WLY2
  • Mfr. Model # PC16WF
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Safety Cone
  • Number of Printed Sides 4
  • Sign Header Caution/Cuidado
  • Sign Legend Background Colour Yellow
  • Sign Header -Back Side Caution/Cuidado
  • Sign Header Text Colour - Back Side Black
  • Sign Legend - Back Side Wet Floor, Piso Mojado
  • Sign Legend Text Colour - Back Side Black
  • Sign Subject Matter Accident Prevention
  • Height 16 in
  • Width 12 1/2 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Abrasion Resistant No
  • Corrosion Resistant No
  • UV Resistant No
  • Glow In The Dark No
  • Nominal Sign Size 16 in x 12 1/2 in x 12 1/2 in
  • Floor Sign Type Folding Safety Cone
  • Printed Language English, Spanish
  • Sign Legend Wet Floor, Piso Mojado
  • Sign Legend Text Colour Yellow
  • Sign Header Background Colour - Back Side Yellow
  • Sign Header Style - Back Side Text
  • Sign Legend Background Colour - Back Side Yellow
  • Mirror Print No
  • Sign Topic Caution Wet Floor
  • Depth 12 1/2 in
  • Sign Material Cloth
  • Protective Coating No Protective Coating
  • Write on Surface No
  • Average Outdoor Durability 3 yr
  • Chemical Resistant No
  • Graffiti Resistant No
  • Includes Floor Sign Holder No
  • Material Special Properties No Special Properties
  • Product Type Folding Safety Cone Sign

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list