!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY CHAIN,SILVER,9/32" SZ,7-7/64"W

SAFETY CHAIN,SILVER,9/32" SZ,7-7/64"W

BUYERS PRODUCTS

SAFETY CHAIN,SILVER,9/32" SZ,7-7/64"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY CHAIN,SILVER,9/32" SZ,7-7/64"W

SAFETY CHAIN,SILVER,9/32" SZ,7-7/64"W

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG426U73
  • Mfr. Model # 11220
  • UNSPSC # 31151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.115 lbs

Technical Specs

  • Item Safety Chain
  • Duty Capacity Heavy Duty
  • Hook Width 1 19/64 in
  • Chain Length 6 ft
  • Colour Silver
  • Material Carbon Steel
  • Working Load Break Strength 5,000 lb
  • Number of Legs 0
  • Includes (2) Quick Link Connectors
  • Grade 30
  • Manufacturers Warranty Length 1 yr
  • Overall Width 7 7/64 in
  • Web Tensile Strength 5,000 lb
  • Attachment Style Quick Link
  • Chain Style Safety Chain
  • Link Diameter 2 27/64 in
  • Chain Colour Silver
  • Hook Colour Silver
  • Finish Zinc Plated
  • Assembly Break Strength 5,000 lb
  • Features Easy-to-Use Quick Links for A Secure Safety Chain Connection
  • Resistance Properties Corrosion-Resistant
  • Hook Type Quick Link
  • Overall Length 6 ft
  • Size 9/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list