!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFE-T-SALT ICE MELT, -15 ° C, 10 KG, SODIUM CHLORIDE, BAG

SAFE-T-SALT ICE MELT, -15 ° C, 10 KG, SODIUM CHLORIDE, BAG

WINDSOR

SAFE-T-SALT ICE MELT, -15 ° C, 10 KG, SODIUM CHLORIDE, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFE-T-SALT ICE MELT, -15 ° C, 10 KG, SODIUM CHLORIDE, BAG

SAFE-T-SALT ICE MELT, -15 ° C, 10 KG, SODIUM CHLORIDE, BAG

WINDSOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.03 / BAG

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: New Brunswick , Newfoundland and Labrador , Nova Scotia , Nunavut , Ontario , Prince Edward Island and Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNS1420
  • Mfr. Model # 1420
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 548
  • Shipping Weight 22.64 lbs

Product Details

Melt ice and snow with this Safe-T-Salt ice melt that contains sodium chloride and is effective down to -15 Degrees C. This 10-kilogram bag is available in Western Canada (AB, BC, MB, NT, SK and YT) only. Use product code CNS5021 for Eastern Canada.

Technical Specs

  • Item Safe-T-Salt Ice Melt
  • Effective Temp. -15 Degrees C
  • Package Type Bag
  • Size 10 kg Bag
  • Net Weight 22 lbs.
  • Contains Sodium Chloride

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: New Brunswick , Newfoundland and Labrador , Nova Scotia , Nunavut , Ontario , Prince Edward Island and Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list