!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAC A DOS, NOIR

SAC A DOS, NOIR

MERET PRODUCTS

SAC A DOS, NOIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SAC A DOS, NOIR

SAC A DOS, NOIR

MERET PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG481A35
  • Mfr. Model # M5030
  • UNSPSC # 53121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Backpack
  • Size 18 in H x 8 in L x 11 1/2 in W
  • Chest Size (In.) 10 po
  • Width (In.) 11 1/2 in
  • Number of Pockets (Outside) 4
  • For Use With Accessories, Laptop
  • Includes Hook-and-Loop Patch
  • Type Tactical
  • Colour Black
  • Length (In.) 18 in
  • Number of Pockets (Inside) 10
  • Closure YKK Zipper
  • Features (4) Point Strap System Attaches to Vests, 3 in x 12 in Front Name Tape Area, Adjustable Sternum and Waist Belt, Backpack System with Contoured Yoke Harness, Bottom Pocket for Litters or IV Solutions, Double Stitching On All Stress Points, Drain Hole Bottom, Dual External Mesh Pockets, Front and Back Zippered Pockets for Litters or Armor Protection, Fully Concealable Waist and Backpack Straps When Not In Use, Fully Paneled with Laser Cut Modular Lightweight Load-Carrying Equipment to Support TS2 Ready(TM) Modules, Large EZ-Pull(TM) Pullers, Loop Tape Lined Main Pocket Attaches A Variety of Modules, Low Profile Carry-Drag Handles On Top and Sides, Main Pocket Opens Complete, Meret(R) Tape, Padded Laptop Compartment for Up to 15 in Laptop, Padded Zippered Bottom Pocket for Heavy Ammunition or Power Adapters, Provides 12 in H x 10 in W Pocket for Ballistic Panel to Protect Vital Chest Region, Quick Release Buckles, Water and Stain Resistant, Zippered Internal Mesh Compartments

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list