!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
S VACUUM GENERATING HEAD, FOR 10 GAL CANISTER, WITH EXHAUST SILENCER/SHUTOFF VALVE

S VACUUM GENERATING HEAD, FOR 10 GAL CANISTER, WITH EXHAUST SILENCER/SHUTOFF VALVE

GUARDAIR VACUUMS

S VACUUM GENERATING HEAD, FOR 10 GAL CANISTER, WITH EXHAUST SILENCER/SHUTOFF VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
S VACUUM GENERATING HEAD, FOR 10 GAL CANISTER, WITH EXHAUST SILENCER/SHUTOFF VALVE

S VACUUM GENERATING HEAD, FOR 10 GAL CANISTER, WITH EXHAUST SILENCER/SHUTOFF VALVE

GUARDAIR VACUUMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,498.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRN101S
  • Mfr. Model # N101S
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This S vacuum generating head is for 10-gallon canisters. This vacuum generating head has an exhaust silencer, a standard cartridge filter, and an air shutoff valve with a 1/2-inch FNPT inlet.

Technical Specs

  • Vacuum Product Grouping Drum-Top Vacuum Head
  • Number of Power Heads 1
  • Vacuum Filtration Type HEPA
  • Vacuum Air Flow 61 cfm
  • Sound Level 96 dB
  • Vacuum Hose Length 20 ft
  • Inlet Air Flow 20 cfm
  • Inlet Connection Gender Female
  • Inlet Connection Type Threaded
  • Item S Vacuum Generating Head
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet/Dry
  • For Drum Capacity 10 gal
  • Static Pressure 105 in
  • Vacuum Hose Dia. 1 1/2 in
  • Minimum Air Compressor 4.4 hp
  • Inlet Air Pressure 100 psi
  • Air Inlet 1/2 in FNPT
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list