This Aircore fall protection harness has steel hardware and polyester webbing. It features contoured ergonomic padding, Duraflex stretchable webbing, and open-core padding technology for optimal airflow. This quick-connect fall protection harness has D-rings on the back and hip. It has a weight capacity of 400 pounds, includes padding, and is RFID equipped.
Technical Specs
ItemHarness
Chest Strap BucklesQuick-Connect
Harness D-Ring MaterialSteel
Includes PaddingYes
Padding LocationBack, Shoulder, Waist
Weight Capacity400 lb
D-Ring LocationsBack, Shoulder
CSA Standards MetCSA Z259.10
FeaturesBack, Belt and Shoulder Pads, Back Mesh Shield, Cam Buckle, Elastic Keepers, Grommets, Thread
SeriesAirCore
Webbing MaterialPolyester
Harness StyleVest
Harness ColourGreen
Harness SizingS/M
Leg Strap BucklesTongue
Torso AdjustmentCam
Harness ApplicationPositioning
RFID EquippedYes
ANSI Standards MetANSI A10.32, ANSI Z359.11-14
Hardware MaterialAluminum with Clear Chromate, Clear Chromate Finished Carbon Steel