!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROFILE ROUTER BIT, ROUNDOVER-CUT, CARBIDE, 1⅛ IN SHANK L, ½ IN SHANK DIA, 2 FLUTE

PROFILE ROUTER BIT, ROUNDOVER-CUT, CARBIDE, 1⅛ IN SHANK L, ½ IN SHANK DIA, 2 FLUTE

WESTWARD

PROFILE ROUTER BIT, ROUNDOVER-CUT, CARBIDE, 1⅛ IN SHANK L, ½ IN SHANK DIA, 2 FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFILE ROUTER BIT, ROUNDOVER-CUT, CARBIDE, 1⅛ IN SHANK L, ½ IN SHANK DIA, 2 FLUTE

PROFILE ROUTER BIT, ROUNDOVER-CUT, CARBIDE, 1⅛ IN SHANK L, ½ IN SHANK DIA, 2 FLUTE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20KY41
  • Mfr. Model # 20KY41
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This roundover-cut profile router bit has a carbide tip. It has a 1⅛-inch shank length, ½-inch shank diameter, 1¼-inch cutting diameter, ¼-inch radius and three-inch overall length. The bit has two flutes of 15/16-inch and included angle of 90 degree is suitable for roughing/finishing the end mill.

Technical Specs

  • Item Roundover Cut Profile Router Bit
  • Cutter Dia. 1 1/4 in
  • Overall Length 3 in
  • Shank Length 1 1/8 in
  • Flute Length 15/16 in
  • Shape Roundover
  • End Mill Application Roughing/Finishing
  • Primary Material Application ISO Code O
  • Measurement System Fractional Inch
  • Length of Cut 15/16 in
  • Shank Dia. 1/2 in
  • Number of Flutes 2
  • Material - Machining Carbide
  • Drilling Tool Configuration Individual
  • Primary Material Application Wood
  • Sub-Category Roundover

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list