!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG ROD, 36 X 1/8 IN, LOW ALLOY, 4.54 KG, PKG 3

TIG ROD, 36 X 1/8 IN, LOW ALLOY, 4.54 KG, PKG 3

ESAB

TIG ROD, 36 X 1/8 IN, LOW ALLOY, 4.54 KG, PKG 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG ROD, 36 X 1/8 IN, LOW ALLOY, 4.54 KG, PKG 3

TIG ROD, 36 X 1/8 IN, LOW ALLOY, 4.54 KG, PKG 3

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.00 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1261F22
  • Mfr. Model # 1261F22
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This 36 x 1/8-inch low alloy TIG rod s used for industrial and general fabrication, mobile equipment, automotive, and ship/barge building. It comes in three tubes of 4.54 kilograms each.

Technical Specs

  • Item TIG Welding Rod
  • Material Low-Alloy Steel
  • Overall Diameter 0.125 in
  • Tensile Strength (As Welded) 110 ksi
  • Yield Strength (As Welded) 95 ksi
  • Weight 10 lb
  • Welding Current Designation DCEN
  • Tensile Strength (Minimum Required) 80 ksi
  • Container Type Tube
  • Elongation (As Welded) 22%
  • AWS Classification ER80S-D2/ER90S-D2, EA3K
  • Process TIG
  • Overall Length 36 in
  • Yield Strength (Minimum Required) 68 ksi
  • Series Spoolarc 83 Tigrod
  • For Material Type Low-Alloy Steel to Low-Alloy Steel
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Compatible Shielding Gas 100% Argon
  • Standards AWS A5.24, AWS A5.28
  • Number of Passes Multiple Passes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list