!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Replacement Blade,Includes (2) Blades

Replacement Blade,Includes (2) Blades

MILWAUKEE

Replacement Blade,Includes (2) Blades close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Replacement Blade,Includes (2) Blades

Replacement Blade,Includes (2) Blades

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,482.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2774
  • Mfr. Model # 49-16-2774
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

This underground replacement blade cuts cable up to 1500MCM copper 15kV. It is for use with Milwaukee M18 Force Logic 2776R-2½776-21 three-inch underground cable cutter kit with a wireless remote.

Technical Specs

  • Item Replacement Blade
  • Compatible Use With M18 FORCE LOGIC 3 in Underground Cable Cutter Kit
  • Maximum Compatible Wire/Cable Diameter 1500 MCM Copper 15kV
  • Application Cable Cutting
  • Compatible Manufacturer Model Number 2776-21, 2776R-21
  • Fits Brand Milwaukee
  • Number of Pieces 1
  • Product Type Replacement Blade
  • Cutting Capacities 1500 MCM Copper 15kV
  • Compatible Wire/Cable Type Copper Cable Cutter
  • Compatible Threader Grainger Part Number 53RG47, 53RG48
  • Features Blade Geometry Produces Termination-Ready Cuts
  • Includes (2) Replacement Blades

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list