!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Replacement Blade,Fixed/Moveable Blade

Replacement Blade,Fixed/Moveable Blade

MILWAUKEE

Replacement Blade,Fixed/Moveable Blade close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Replacement Blade,Fixed/Moveable Blade

Replacement Blade,Fixed/Moveable Blade

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $719.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2775
  • Mfr. Model # 49-16-2775
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

These replacement blades cut up to 1590 Falcon ACSR and ½" EHS guy wire. It has optimized blade geometry that delivers over 1000 cuts per blade. The blades are suitable for use with Milwaukee 2777-21 M18 Force Logic 1590 ACSR cutter kit.

Technical Specs

  • Item Replacement Blade
  • Compatible Use With M18 FORCE LOGIC 1590 ACSR Cutter Kit
  • Maximum Compatible Wire/Cable Diameter 1590 Falcon ACSR: 1/2 in EHS Guy Wire
  • Application Cable Cutting
  • Compatible Manufacturer Model Number 2777-21
  • Fits Brand Milwaukee
  • Number of Pieces 1
  • Product Type Replacement Blade
  • Cutting Capacities 1/2 in EHS Guy Wire, 1590 Falcon ACSR
  • Compatible Wire/Cable Type ACSR Steel Cutter
  • Compatible Threader Grainger Part Number 53RG45
  • Features Blade Delivers Over 1000 Cuts per Blade
  • Includes Fixed Blade, Moveable Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list