!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFRIGERANT RECOVERY CYLINDER, 722.5 CUBIC IN, 400 PSI, 9 1/16X17 15/16 IN

REFRIGERANT RECOVERY CYLINDER, 722.5 CUBIC IN, 400 PSI, 9 1/16X17 15/16 IN

APPROVED VENDOR

REFRIGERANT RECOVERY CYLINDER, 722.5 CUBIC IN, 400 PSI, 9 1/16X17 15/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERANT RECOVERY CYLINDER, 722.5 CUBIC IN, 400 PSI, 9 1/16X17 15/16 IN

REFRIGERANT RECOVERY CYLINDER, 722.5 CUBIC IN, 400 PSI, 9 1/16X17 15/16 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LZH2
  • Mfr. Model # 4LZH2
  • UNSPSC # 23111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.86 lbs

Product Details

This 30 pounds refrigerant recovery cylinder has a volume of 722.5 cubic inches and a capacity of 26.1 pounds. It measures 9 1/16 width x 17 15/16 inches height and has a service rating of 400 PSI. The powder-coated recovery cylinder features a 7 1/2 collar, 8 1/16 base, dual port connection, and includes a 3/4 inch plug. The cylinder is suitable for use with liquid-level sensors and virgin refrigerants.

Technical Specs

  • Item Refrigerant Recovery Cylinder
  • Weight Empty (Lb.) 15.6 lb
  • Width (In.) 9 1/16 in
  • Base 8 1/16 in
  • Volume 722.5 cu in
  • For Use With CFC, HCFC and HFC Recovered or Virgin Refrigerants
  • Dual Port Connection Serves as a Liquid or Vapor Valve
  • Use With Liquid Level Sensor (4LZH4) or Scale
  • Recovery Tank Size 30 lb
  • Height (In.) 17 15/16 in
  • Collar 7 1/2
  • Capacity (kg/Lb.) 11.84/26.1
  • Service Rating 400 psi
  • Finish High Gloss, Powder Coated
  • Agency Compliance DOT-4BA and ARI Guidelines
  • Includes 3/4 in Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list