!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RPL22 RECESSED RETROFIT KIT, LED, 2,200/3,500/4,200 LM, 120/277V, 4,000K COLOUR TEMPERATURE, 24 IN L

RPL22 RECESSED RETROFIT KIT, LED, 2,200/3,500/4,200 LM, 120/277V, 4,000K COLOUR TEMPERATURE, 24 IN L

GE CURRENT

RPL22 RECESSED RETROFIT KIT, LED, 2,200/3,500/4,200 LM, 120/277V, 4,000K COLOUR TEMPERATURE, 24 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RPL22 RECESSED RETROFIT KIT, LED, 2,200/3,500/4,200 LM, 120/277V, 4,000K COLOUR TEMPERATURE, 24 IN L

RPL22 RECESSED RETROFIT KIT, LED, 2,200/3,500/4,200 LM, 120/277V, 4,000K COLOUR TEMPERATURE, 24 IN L

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $165.12 / EACH

EHC: EHC :
Min Qty 2 = $330.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93103228
  • Mfr. Model # RPL22A03XMM840VQRMWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Product Details

This RPL22 series recessed retrofit kit meets the standards for cULus listed. It also has voltage of 120 to 277V and 2,200/3,500/4,200 lumens.

Technical Specs

  • Item Recessed Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • Emergency Battery Backup No
  • Overall Height 2 6/7 in
  • Overall Width 24 in
  • Colour Temperature 4,000K
  • Kit Contents Panel, Mounting Brackets
  • Lens Type Diffuser
  • Max. Ambient Temp. 35 Degrees C
  • Min. Ambient Temp. -20 Degrees C
  • Series RPL22
  • Bulbs Included No
  • Lumens 2,200/3,500/4,200 lm
  • Voltage 120 to 277V AC
  • Linkable No
  • For Bulb Type Integrated LED
  • Overall Length 24 in
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • LED Replacement For 2 Lamp T8
  • Lumens per Watt 106 lm/W, 107 lm/W, 112 lm/W
  • Max. Fixture Wattage 39.5 W
  • Sensor Type No Sensor
  • Standards cULus Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list