!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUBBER SBR 3/8 THX6IN W 50 FT BLACK

RUBBER SBR 3/8 THX6IN W 50 FT BLACK

E. JAMES

RUBBER SBR 3/8 THX6IN W 50 FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER SBR 3/8 THX6IN W 50 FT BLACK

RUBBER SBR 3/8 THX6IN W 50 FT BLACK

E. JAMES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $678.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EJM1515-3/8X6X50
  • Mfr. Model # 1515-3/8X6X50
  • UNSPSC # 30102516
  • CATALOGUE PAGE # 1206
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Rubber Roll
  • Shape Strip
  • Backing Type Non-Adhesive
  • Durometer 60 +/-5
  • Minimum Temperature -45 Degrees F
  • Overall Width 6"
  • Thickness Tolerance +/-0.035"
  • Standards D2000-M1-AA608
  • Chemical Resistance Fair
  • Tear Strength 18 N/mm
  • Abrasion Resistance Excellent
  • Weather Resistance Fair
  • Compression Set 30 %
  • Grade High Grade
  • Adhesive Type Plain Backing
  • Colour Black
  • Maximum Temperature 200 Degrees F
  • Overall Length 50 ft
  • Overall Thickness 0.375"
  • Tensile Strength 1,000 psi
  • Texture Smooth
  • Density 1.35 g/cc
  • Oil Resistance Poor
  • Water Resistance Good
  • Material SBR/Gum
  • Elongation 300%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list