!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANGER ELEMENT KIT, CAP 200 LB, BLK, 1 3/4 X 1 11/16 X 1 3/4 IN, NEOPRENE RUBBER/SHEAR, PK4

HANGER ELEMENT KIT, CAP 200 LB, BLK, 1 3/4 X 1 11/16 X 1 3/4 IN, NEOPRENE RUBBER/SHEAR, PK4

ANDRE

HANGER ELEMENT KIT, CAP 200 LB, BLK, 1 3/4 X 1 11/16 X 1 3/4 IN, NEOPRENE RUBBER/SHEAR, PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANGER ELEMENT KIT, CAP 200 LB, BLK, 1 3/4 X 1 11/16 X 1 3/4 IN, NEOPRENE RUBBER/SHEAR, PK4

HANGER ELEMENT KIT, CAP 200 LB, BLK, 1 3/4 X 1 11/16 X 1 3/4 IN, NEOPRENE RUBBER/SHEAR, PK4

ANDRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.97 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AHIRHM1020
  • Mfr. Model # RHM-102
  • UNSPSC # 26101765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This hanger element kit is black in colour, made of neoprene rubber in shear, and has a capacity range of 100 to 200 pounds. It measures 1 3/4 width x 7/8 height x 1 1/4 inches depth and fits a rod 3/8-inch diameter. The neoprene material gives this item resistance to both oil and water. This hanger is available in a pack of four.

Technical Specs

  • Item Rubber Hanger Mount
  • Capacity Range 100 - 200 lbs.
  • Height 7/8 in.
  • Spring Colour Black
  • Isolator Type Neoprene
  • Depth 1-1/4 in.
  • Width 1-3/4 in.
  • Colour Mark Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list