KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 11, 15 IN H, PVC
KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 11, 15 IN H, PVC
TINGLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These unisex boots are size 11, 15 inches high to the knee, and waterproof. These composite toe boots have a PVC upper, midsole, shank, and outsole area. These white boots have a chevron footwear sole pattern. CSA approved.
Technical Specs
Item Knee Boot
Toe Type Composite
Gender Unisex
Footwear Material PVC
Insulated No
Electrical Hazard Rated Yes
Waterproof Yes
Boot Height 15 in
CSA Footwear Standard CSA Z195-14
Footwear Width 3 in
Colour White
Height 17 in
Midsole Material PVC
Resists Acids, Alkalies, Chemical, Hydrocarbons, Slip
Toe Shape Round
Shoe Style Knee
Footwear Application Food Processing, Chemical, Petroleum Industries
Size 11
Footwear Sole Pattern Chevron-Plus Tread
Metatarsal Guard None
Static Dissipative No
Removable Insole Yes
Standards CSA Z195-14
Style Number 93258.11
Predominant Footwear Colour White
For Outdoor Traction No
Insulation Type None
Outsole Material PVC
Shank Material PVC
Upper Material PVC
Country of Origin China
(subject to change)