!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 6, 15 IN H, PVC

KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 6, 15 IN H, PVC

TINGLEY

KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 6, 15 IN H, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 6, 15 IN H, PVC

KNEE BOOTS, UNISEX/COMPOSITE TOE/WATERPROOF, WHITE, SIZE 6, 15 IN H, PVC

TINGLEY

Clearance Price :
$24.30 / PAIR

Your Price : $97.18 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TNG93258-06
  • Mfr. Model # 93258-06
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.69 lbs

Product Details

These unisex boots are size six, 15 inches high to the knee, and waterproof. These composite toe boots have a PVC upper, midsole, shank, and outsole area. These white boots have a chevron footwear sole pattern. CSA approved.

Technical Specs

  • Item Knee Boot
  • Toe Type Composite
  • Gender Unisex
  • Footwear Material PVC
  • Insulated No
  • Electrical Hazard Rated Yes
  • Waterproof Yes
  • Boot Height 15 in
  • CSA Footwear Standard CSA Z195-14
  • Footwear Width 2 4/5 in
  • Colour White
  • Height 16 in
  • Midsole Material PVC
  • Resists Acids, Alkalies, Chemical, Hydrocarbons, Slip
  • Toe Shape Round
  • Shoe Style Knee
  • Footwear Application Food Processing, Chemical, Petroleum Industries
  • Size 6
  • Footwear Sole Pattern Chevron-Plus Tread
  • Metatarsal Guard None
  • Static Dissipative No
  • Removable Insole Yes
  • Standards CSA Z195-14
  • Style Number 93258.06
  • Predominant Footwear Colour White
  • For Outdoor Traction No
  • Insulation Type None
  • Outsole Material PVC
  • Shank Material PVC
  • Upper Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list