!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOTS, SZ 12, RUBBER/STEEL TOE/POLYESTER, CSA/ASTM, WATERPROOF, SPIKED SOLE, FORESTRY

BOOTS, SZ 12, RUBBER/STEEL TOE/POLYESTER, CSA/ASTM, WATERPROOF, SPIKED SOLE, FORESTRY

VIKING

BOOTS, SZ 12, RUBBER/STEEL TOE/POLYESTER, CSA/ASTM, WATERPROOF, SPIKED SOLE, FORESTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOTS, SZ 12, RUBBER/STEEL TOE/POLYESTER, CSA/ASTM, WATERPROOF, SPIKED SOLE, FORESTRY

BOOTS, SZ 12, RUBBER/STEEL TOE/POLYESTER, CSA/ASTM, WATERPROOF, SPIKED SOLE, FORESTRY

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALMVW57120
  • Mfr. Model # VW57-12
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

These Spiked Forester size 12 boots are made of SBR blended natural rubber with a polyester lining. They are waterproof, abrasion/chemical/oil-resistant, and meet CSA/ASTM standards. The boots have an NBR caulked/spiked sole, steel toes, a polyester flap behind laces, reinforced heel and instep. The boots are suitable for use in forestry.

Technical Specs

  • Item Spiked Forester Boots
  • Footwear Application Timber Rafting, Loggers, Professional Arborist, Harvesters, Log Quality Inspectors, Seeder and Planters, Plant Maintenance Managers
  • Footwear Material Polyester, Rubber, SBR Blended NR
  • Electrical Hazard Rated No
  • Completely Non Metallic No
  • Standards CSA Z195-14, ASTM F2413-11, 305000 Flex Rating
  • Style Number VW57
  • Resists Chemical
  • Toe Type Steel
  • Size 12
  • Footwear Sole Pattern Caulked
  • Static Dissipative Yes
  • Footwear Closure Laces
  • CSA Footwear Standard CSA Z195-14 Grade 1
  • For Outdoor Traction Yes
  • Upper Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list