!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S BOOTS, SIZE 11, PVC, BLACK, 16 IN H, CSA/ASTM, WATERPROOF, PUNCTURE-RESISTANT

MEN'S BOOTS, SIZE 11, PVC, BLACK, 16 IN H, CSA/ASTM, WATERPROOF, PUNCTURE-RESISTANT

BOSS

MEN'S BOOTS, SIZE 11, PVC, BLACK, 16 IN H, CSA/ASTM, WATERPROOF, PUNCTURE-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S BOOTS, SIZE 11, PVC, BLACK, 16 IN H, CSA/ASTM, WATERPROOF, PUNCTURE-RESISTANT

MEN'S BOOTS, SIZE 11, PVC, BLACK, 16 IN H, CSA/ASTM, WATERPROOF, PUNCTURE-RESISTANT

BOSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.25 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DSIPC38382011
  • Mfr. Model # PC38382011
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.32 lbs

Product Details

These boss series black, men's size 11 boots are made of PVC. They are waterproof, puncture-resistant, and meet CSA/ASTM standards. The boots have a pull-on closure, steel toe, shank midsole, cleated sole, 90 Degrees heel, regular width, and 16-inch height. They are suitable for construction, forestry, masonry, and mining applications.

Technical Specs

  • Item PVC Boots
  • Toe Type Steel
  • Gender Men's
  • Footwear Material PVC
  • Midsole Construction Shank
  • Insulated No
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole No
  • Completely Non Metallic No
  • Heel Style Defined
  • Waterproof Yes
  • Removable Insole No
  • Heel Height 1 in or Greater
  • Standards TAA Compliant
  • CSA Footwear Standard CAN/CSA-Z195-14
  • Footwear Width REG
  • Footwear Shank Yes
  • Upper Material PVC
  • Shoe Style Mid-Calf
  • Footwear Application Construction, Forestry, Masonry, Mining
  • Size 11
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole No
  • Metatarsal Guard Style None
  • Electrical Hazard Rated No
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Insole Colour Black
  • Boot Height 16 in
  • Footwear Closure Pull-On
  • ASTM Standards Met ASTM F2413-11
  • Style Number 383-820
  • Colour Black
  • Shank Material PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list