!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUTING END MILL, SPIRAL DOWNCUT, SOLID CARBIDE, 3 IN L, ¼ IN DIA, 2 FLUTES, RIGHT-HAND

ROUTING END MILL, SPIRAL DOWNCUT, SOLID CARBIDE, 3 IN L, ¼ IN DIA, 2 FLUTES, RIGHT-HAND

ONSRUD

ROUTING END MILL, SPIRAL DOWNCUT, SOLID CARBIDE, 3 IN L, ¼ IN DIA, 2 FLUTES, RIGHT-HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUTING END MILL, SPIRAL DOWNCUT, SOLID CARBIDE, 3 IN L, ¼ IN DIA, 2 FLUTES, RIGHT-HAND

ROUTING END MILL, SPIRAL DOWNCUT, SOLID CARBIDE, 3 IN L, ¼ IN DIA, 2 FLUTES, RIGHT-HAND

ONSRUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VZY1
  • Mfr. Model # 57-287
  • UNSPSC # 23172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This 57-200 series spiral downcut routing end mill is made of high-performance solid carbide with a bright finish. It measures 1⅛-inch cut length, ¼-inch shank diameter, ¼-inch cutter diameter, three-inch overall length, two flutes, and 30 degree helix angle. The right-hand end mill has center cutting and a fractional inch measurement system.

Technical Specs

  • ItemSolid Router Bit
  • Measurement SystemFractional Inch
  • Length of Cut1 1/8 in
  • Shank Dia.1/4 in
  • Material - MachiningCarbide
  • Material Grade - MachiningHigh Performance
  • List Number57-200
  • End Mill Cutting TypeCentre Cutting
  • Single End/Double EndSingle End
  • Primary Material Application ISO CodeO
  • Router Bit Flute Type Spiral Downcut
  • Cutter Dia. 1/4 in
  • Overall Length 3 in
  • Helix Angle 30 Degrees
  • Finish - Machining Bright (Uncoated)
  • Number of Flutes 2
  • End Mill Application Finishing
  • Cutting Direction - Machining Right Hand
  • Primary Material Application Composite, Wood
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list