!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND STOOL,GRAY,18"H

ROUND STOOL,GRAY,18"H

NATIONAL PUBLIC SEATING

ROUND STOOL,GRAY,18"H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND STOOL,GRAY,18"H

ROUND STOOL,GRAY,18"H

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8XDF3
  • Mfr. Model # 6418
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 690
  • Shipping Weight 10.6 lbs

Technical Specs

  • Item Round Stool
  • Mobility Stationary
  • Base Colour Gray
  • Includes Footring Yes
  • Minimum Seat Height 18 in
  • Seat Diameter 14 in
  • Seat Width Not Applicable
  • Assembled Assembled
  • Footring Shape Round
  • Number of Legs 4
  • Tool Tray Diameter Not Applicable
  • Backrest Height Not Applicable
  • Base Material Steel
  • Caster/Glide Tread Material Polypropylene
  • Caster Wheel Diameter Not Applicable
  • Seat Material Vinyl
  • Series 6400
  • Base Design Welded Tube Leg
  • Backrest No
  • Built-In Tool Tray No
  • Maximum Seat Height 18 in
  • Overall Height 18 in
  • Seat Shape Round
  • ESD Conductive No
  • Footring Diameter 5/8 in
  • Load Capacity 300 lb
  • Seat Type 1/2" Cushion
  • Adjustable Seat Height No
  • Backrest Width Not Applicable
  • Base Post Diameter 7/8 in
  • Caster/Glide Type Non-Marring Glides
  • Overall Width 14 in
  • Seat Padding Material Vinyl
  • Standards ANSI/BIFMA

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list